Motion
HSR12R2UUM+300LM

THK AMERICA INC
HSR12R2UUM+300LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 258.20 mm Stroke, 300 mm Long
Mi Item #10923243
MFR #HSR12R2UUM+300LM
Price$434.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR12R2UUM+300LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 258.20 mm Stroke, 300 mm Long
Mi Item #10923243
MFR #HSR12R2UUM+300LM

Mfr description
HSR12R2UUM+300LM (101675019771100) ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.30/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    12 mm
  • Stroke
    258.20 mm
  • Weight
    0.187 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.0114 kNm, 100.9 lbf/in
  • OAL
    300 mm
  • Radial Static Load Capacity
    3.54 kN
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)