Motion
RS10B-3LAMRB

TSUBAKI (UST)
RS10B-3LAMRB

RS10B-3LAMRB
MI ITEM #10923294
MFR #RS10B-3LAMRB
Price$323.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-3LAMRB

RS10B-3LAMRB
MI ITEM #10923294
MFR #RS10B-3LAMRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$323.31/ft

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    2.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29

Overview

Mfr description
RS10B-3 LAMBDA RIV 10FT PRESTRESSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought