Motion
16-PB-CND
16-PB-CND PB Penetrating Catalyst, 11 oz, 12 Ct Penetrants
Mi Item #10923300
MFR #16-PB-CND
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-PB-CND PB Penetrating Catalyst, 11 oz, 12 Ct Penetrants
Mi Item #10923300
MFR #16-PB-CND

Mfr description
16-PB-CND PB PENETRATING CATALYST, 11 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Boiling Point
    356 °F
  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Color
    orange
  • Flammability
    Flammable
  • Flash Point
    141 °F
  • Odor
    Characteristic
  • Product Types
    PB Penetrating
  • Type
    Penetrants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)