Motion
22334-BEA-XL-K-MB1-C3

FAG (SCHAEFFLER)
22334-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
Mi Item #10923497
MFR #22334-BEA-XL-K-MB1-C3
Price$7,927.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22334-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
Mi Item #10923497
MFR #22334-BEA-XL-K-MB1-C3

Mfr description
22334-BEA-XL-K-MB1-C3#N SPHERICAL POPULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,927.97/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)