Motion
230/500-BEA-XL-K-MB1-T52BW-C3

FAG (SCHAEFFLER)
230/500-BEA-XL-K-MB1-T52BW-C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #10923501
MFR #230/500-BEA-XL-K-MB1-T52BW-C3
Price$96,602.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/500-BEA-XL-K-MB1-T52BW-C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #10923501
MFR #230/500-BEA-XL-K-MB1-T52BW-C3

Mfr description
230/500-BEA-XL-K-MB1-T52BW-C3 SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96,602.59/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    167 mm
  • Weight
    494.937 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    890 rpm
  • Maximum Speed
    890 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)