Motion
23284-BEA-XL-MB1

FAG (SCHAEFFLER)
23284-BEA-XL-MB1

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #10923524
MFR #23284-BEA-XL-MB1
Price$118,970.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23284-BEA-XL-MB1

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #10923524
MFR #23284-BEA-XL-MB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118,970.35/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm
  • Weight
    1.18829 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 232..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    770 rpm
  • Maximum Speed
    770 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232

Overview

Mfr description
23284-BEA-XL-MB1#E SPHERICAL LARGE BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought