1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
240/600-BEA-XL-MB1-R220-360
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open
MI ITEM #
10923535
MFR #
240/600-BEA-XL-MB1-R220-360
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 240/600-BEA-XL-MB1-R220-360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
240/600-BEA-XL-MB1-R220-360
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open
MI ITEM #
10923535
MFR #
240/600-BEA-XL-MB1-R220-360
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
600 mm
Outside
Diameter
870 mm
Overall
Width
272 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Overview
Mfr description
240/600-BEA-XL-MB1-R220-360 SPHERICAL LA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought