Motion
241/530-BEA-XL-MB1-H40

FAG (SCHAEFFLER)
241/530-BEA-XL-MB1-H40

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 335 mm Width, Straight Bore, Open, CN
Mi Item #10923543
MFR #241/530-BEA-XL-MB1-H40
Price$132,217.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/530-BEA-XL-MB1-H40

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 335 mm Width, Straight Bore, Open, CN
Mi Item #10923543
MFR #241/530-BEA-XL-MB1-H40

Mfr description
241/530-BEA-XL-MB1-H40 SPHERICAL LARGE B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132,217.64/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    335 mm
  • Weight
    1728.422 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 241..-BEA, main dimensions to DIN 635-2
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)