1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
241/630-BEA-XL-MB1-H40
Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 400 mm Width, Straight Bore, Open
MI ITEM #
10923545
MFR #
241/630-BEA-XL-MB1-H40
List Price
$258,567.98
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 241/630-BEA-XL-MB1-H40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
241/630-BEA-XL-MB1-H40
Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 400 mm Width, Straight Bore, Open
MI ITEM #
10923545
MFR #
241/630-BEA-XL-MB1-H40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$258,567.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
241/630-BEA-XL-MB1-H40 SPHERICAL LARGE B
Specifications
Bore Type
Straight
Bore Diameter
630 mm
Outside Diameter
1030 mm
Overall Width
400 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought