1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
32013-XDY
65 mm Bore, 100 mm OD, 23 mm Width
MI ITEM #
10923576
MFR #
32013-XDY
List Price
$156.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
FAG (SCHAEFFLER) 32013-XDY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
32013-XDY
65 mm Bore, 100 mm OD, 23 mm Width
MI ITEM #
10923576
MFR #
32013-XDY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$156.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32013-XDY TAPERED ROLLER BRG 30XXX, 31XX
Specifications
Bore Diameter
65 mm
Outside Diameter
100 mm
Overall Width
23 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought