Motion
BSB2047-SU-XL

FAG (SCHAEFFLER)
BSB2047-SU-XL

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #10923782
MFR #BSB2047-SU-XL
Price$553.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BSB2047-SU-XL

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #10923782
MFR #BSB2047-SU-XL

Mfr description
BSB2047-SU-XL ANGULAR CONTACT BALL BRG 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Weight
    0.267 lbs, 0.121 kg

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    Yes
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8700 rpm
  • Maximum Operating RPM
    8700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28500 N, 6407 lbf
  • Radial Static Load Capacity
    47000 N, 10566 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    BSB
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)