Motion
H3060-HGX1100

FAG (SCHAEFFLER)
H3060-HGX1100

Adapter Sleeve - 11.0000 in Bore Dia., Tr300x4 Thread Size
Mi Item #10923845
MFR #H3060-HGX1100
Price$14,999.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
H3060-HGX1100

Adapter Sleeve - 11.0000 in Bore Dia., Tr300x4 Thread Size
Mi Item #10923845
MFR #H3060-HGX1100

Mfr description
H3060-HGX1100 ADAPTER/WITHDRAWL/HYD/SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,999.74/each

Specifications

Dimensions

  • Bore Diameter
    11.0000 in
  • Thread Size  
    Tr300x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)