Motion
HCB7206-C-T-P4S-DUL

FAG (SCHAEFFLER)
HCB7206-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #10923862
MFR #HCB7206-C-T-P4S-DUL
Price$1,883.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCB7206-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #10923862
MFR #HCB7206-C-T-P4S-DUL

Mfr description
HCB7206-C-T-P4S-DUL SPINDLE BRGS HS,HSS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,883.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    32 mm
  • Weight
    0.754 lbs, 0.34193 kg

Details

  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)