Motion
TA44X0211
2.6875 in Bore, Compatible Bore: 2.6875 in , 4.3310 in, 110 mm OD, 1.7090 in Overall Width
Mi Item #10924082
MFR #TA44X0211
Price$1,027.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.6875 in Bore, Compatible Bore: 2.6875 in , 4.3310 in, 110 mm OD, 1.7090 in Overall Width
Mi Item #10924082
MFR #TA44X0211

Mfr description
TA44X0211 TACONITE SEALS TA,SDTF,SDTA,TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.50/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Outside Diameter
    4.3310 in, 110 mm
  • Overall Width
    1.7090 in
  • Width
    1.7087 in, 43.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)