Motion
LDX-0048B-4
Belt in a Box - 4301 LDx-0048B-4 BELT DRIVE LITTLE DAVID 2-3/8 in x 83-1/8 in
Mi Item #10924518
MFR #LDX-0048B-4
Price$112.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 4301 LDx-0048B-4 BELT DRIVE LITTLE DAVID 2-3/8 in x 83-1/8 in
Mi Item #10924518
MFR #LDX-0048B-4

Mfr description
LDX-0048B-4: BELT DRIVE LITTLE DAVID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.18/each

Specifications

Dimensions

  • Belt Length
    83-1/8 in
  • Belt Width
    2-3/8 in

Details

  • Additional Details
    CLPR W/A C/B
  • Base Belt
    4301
  • Product Type
    Belt in a Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)