Specifications
Dimensions
- Belt Width42 in
- Roller Diameter6 in
- Roller Height16-1/16 in
- Weight215 lbs
Details
- Idler TypeEqual Impact Trougher
- SealLabyrinth
- Shell MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)