Specifications
Dimensions
- Belt Width102.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeV-Return
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees10 °
- Type Of BearingSealed Ball Bearing
Overview
Mfr description
E6P-10VR-102SB7 10 DEG V-RETIDL W/7.0DRO