Specifications
Dimensions
- Belt Width66.0000 in
- Roll Diameter7.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeTrougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees35 °
- Type Of BearingSealed Ball Bearing
Overview
Mfr description
HE7-35TE-66SBSQ TROUGHING IDL-SQ.-1/4 WA