Specifications
Dimensions
- Belt Width102.0000 in
- Roll Diameter7.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeV-Return Impact
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees10 °
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)