1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E7P10VRI72SB-7
Conveyor Belt Idler - CEMA E Rating, 10 ° Trough Angle, 7.0000 in Roll Diameter, 72.0000 in Belt Width
MI ITEM #
10926261
MFR #
E7P10VRI72SB-7
Price
$3,166.91
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER E7P10VRI72SB-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E7P10VRI72SB-7
Conveyor Belt Idler - CEMA E Rating, 10 ° Trough Angle, 7.0000 in Roll Diameter, 72.0000 in Belt Width
MI ITEM #
10926261
MFR #
E7P10VRI72SB-7
Mfr description
E7P10VRI72SB-7 10DEG IMP.VRETURNIDL W/7.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,166
.91
/each
Add to Cart
Specifications
Dimensions
Belt
Width
72.0000 in
Roll
Diameter
7.0000 in
Details
CEMA Rating
CEMA E
Idler Type
V-Return Impact
Lubrication
Sealed
Seal
Labyrinth with Contact Seals
Trough Angle Degrees
10 °
Type Of Bearing
Sealed Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items