Motion
10X26 CF DRUM PXT20

PRECISION PULLEY & IDLER
10X26 CF DRUM PXT20

Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width
Mi Item #10926294
MFR #10X26 CF DRUM PXT20
Price$659.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
10X26 CF DRUM PXT20

Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width
Mi Item #10926294
MFR #10X26 CF DRUM PXT20

Mfr description
XPU1026PXT20 10X26 CF DRUM PULLEY W/PXT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.50/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    XT20
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)