Motion
HB4-20TE-20SBSQ
Conveyor Belt Idler - CEMA B Rating, 20 ° Trough Angle, 4.0000 in Roll Diameter, 20.0000 in Belt Width
Mi Item #10926299
MFR #HB4-20TE-20SBSQ
Price$539.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA B Rating, 20 ° Trough Angle, 4.0000 in Roll Diameter, 20.0000 in Belt Width
Mi Item #10926299
MFR #HB4-20TE-20SBSQ

Mfr description
HB4-20TE-20SBSQ TROUGHING IDLER-SQ.-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.89/each

Specifications

Dimensions

  • Belt Width  
    20.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)