Motion
E6P-10VR-78SB-4
Conveyor Belt Idler - CEMA E Rating, 10 ° Trough Angle, 6.0000 in Roll Diameter, 78.0000 in Belt Width
Mi Item #10926569
MFR #E6P-10VR-78SB-4
Price$2,108.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 10 ° Trough Angle, 6.0000 in Roll Diameter, 78.0000 in Belt Width
Mi Item #10926569
MFR #E6P-10VR-78SB-4

Mfr description
E6P-10VR-78SB-4 10 DEG V-RETIDL W/4.5DRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,108.59/each

Specifications

Dimensions

  • Belt Width  
    78.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    V-Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    10 °
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)