Motion
E7P-RRD-102SBWB
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 102.0000 in Belt Width
Mi Item #10927143
MFR #E7P-RRD-102SBWB
Price$3,170.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 102.0000 in Belt Width
Mi Item #10927143
MFR #E7P-RRD-102SBWB

Mfr description
E7P-RRD-102SBWB RUBBER DISC RETURN-WB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,170.49/each

Specifications

Dimensions

  • Belt Width  
    102.0000 in
  • Roll Diameter  
    7.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)