Motion
12X40 CF DRUM PXT30

PRECISION PULLEY & IDLER
12X40 CF DRUM PXT30

Standard Duty Drum - Crown Face, 12 in Dia., 40 in Face Width
Mi Item #10927570
MFR #12X40 CF DRUM PXT30
Price$1,480.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
12X40 CF DRUM PXT30

Standard Duty Drum - Crown Face, 12 in Dia., 40 in Face Width
Mi Item #10927570
MFR #12X40 CF DRUM PXT30

Mfr description
XPD1240PXT30 12X40 CF DRUM PULLEY W/PXT3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,480.08/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)