Motion
MC4D-12

WARNER
MC4D-12

Mechanical Clutch - 0.5000 in Bore
Mi Item #10929346
MFR #MC4D-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC4D-12

Mechanical Clutch - 0.5000 in Bore
Mi Item #10929346
MFR #MC4D-12

Mfr description
MC4D-12 MC4D-12_CLT MC4D 1/2" BORE 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Bore Size
    0.5000 in, 12.70 mm
  • Keyway Size
    1/8 in

Details

  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    0.5 to 10
  • UPC_NO
    786582563941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)