Motion
MC4D-58

WARNER
MC4D-58

Mechanical Clutch - 0.6250 in Bore
Mi Item #10929347
MFR #MC4D-58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC4D-58

Mechanical Clutch - 0.6250 in Bore
Mi Item #10929347
MFR #MC4D-58

Mfr description
MC4D-58 MC4D-58, MC4D 5/8" BORE 3/16" KE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Keyway Size
    3/16 in

Details

  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    0.5 to 10
  • UPC_NO
    786582563965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)