Motion
MC1.5-14

WARNER
MC1.5-14

Mechanical Clutch - 0.2500 in Bore
Mi Item #10929351
MFR #MC1.5-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC1.5-14

Mechanical Clutch - 0.2500 in Bore
Mi Item #10929351
MFR #MC1.5-14

Mfr description
MC1.5-14 MC1.5-14, MAG CLUTCH MC1.5-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Bore Size
    0.2500 in, 6.35 mm

Details

  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    1 to 10 in-oz
  • UPC_NO
    786582733122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)