1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
MC9-78
Mechanical Clutch - 0.8750 in Bore
MI ITEM #
10929355
MFR #
MC9-78
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
WARNER MC9-78
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
MC9-78
Mechanical Clutch - 0.8750 in Bore
MI ITEM #
10929355
MFR #
MC9-78
Mfr description
MC9-78 MC9-78, CLUTCH MC9-78
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
0.8750 in
Bore Size
0.8750 in, 22.23 mm
Keyway Size
3/16 in
Details
Max Rpm
1200 rpm
Maximum Speed
1200 rpm
Series
MC
Series / Type
MC
Torque Range
15-300
UPC_NO
786582755513
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items