Motion
MC9-1

WARNER
MC9-1

Mechanical Clutch - 1.0000 in Bore
MI ITEM #10929356
MFR #MC9-1
List Price$7,570.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC9-1

Mechanical Clutch - 1.0000 in Bore
MI ITEM #10929356
MFR #MC9-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,570.96/each for your price

Overview

Mfr description
MC9-1 MC9-1, MC9, 1 BORE, 1/4" KEYWAY MC

Specifications

  • Max Rpm
    1200 rpm
  • Bore Diameter
  • Bore Size
    1.0000 in, 25.40 mm
  • Series
    MC
  • UPC_NO
    786582755520
  • Keyway Size
    1/4 in
  • Maximum Speed
    1200 rpm
  • Series / Type
    MC
  • Torque Range
    15-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text