Motion
MC9-118

WARNER
MC9-118

Mechanical Clutch - 1.1250 in Bore
MI ITEM #10929357
MFR #MC9-118
List Price$7,570.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC9-118

Mechanical Clutch - 1.1250 in Bore
MI ITEM #10929357
MFR #MC9-118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,570.96/each for your price

Overview

Mfr description
MC9-118 MC9-118, MC9, CLUTCH 1 1/8" BORE

Specifications

  • Max Rpm
    1200 rpm
  • Bore Diameter
  • Bore Size
    1.1250 in, 28.58 mm
  • Series
    MC
  • UPC_NO
    786582755537
  • Keyway Size
    1/4 in
  • Maximum Speed
    1200 rpm
  • Series / Type
    MC
  • Torque Range
    15-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text