Motion
YTL1-0007

WARNER
YTL1-0007

Hex Key - 0.0938 in Hex Size
MI ITEM #10929629
MFR #YTL1-0007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
YTL1-0007

Hex Key - 0.0938 in Hex Size
MI ITEM #10929629
MFR #YTL1-0007

Mfr description
YTL1-0007 YTL1-0007, HEX KEY WRENCH 3/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    0.0938 in

Details

  • Drive Style
    Hex
  • System of Measurement
    Imperial
  • Type
    Hex Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)