1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
YTL1-0015
Hex Key - 3 mm Hex Size
MI ITEM #
10929699
MFR #
YTL1-0015
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
WARNER YTL1-0015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
YTL1-0015
Hex Key - 3 mm Hex Size
MI ITEM #
10929699
MFR #
YTL1-0015
Mfr description
YTL1-0015 YTL1-0015_3.0MM HEX YTL1-0015
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex
Size
3 mm
Details
Drive Style
Hex
End Type
Hex End
Flexible
No
System of Measurement
Metric
Type
Hex Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items