Motion
YTL1-0009

WARNER
YTL1-0009

Hex Key - 0.1250 in Hex Size
Mi Item #10929915
MFR #YTL1-0009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
YTL1-0009

Hex Key - 0.1250 in Hex Size
Mi Item #10929915
MFR #YTL1-0009

Mfr description
YTL1-0009 YTL1-0009, 1/8 HEX YTL1-0009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    0.1250 in

Details

  • Drive Style
    Hex
  • System of Measurement
    Imperial
  • Type
    Hex Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)