Motion
BSBAE108E
Roller Insert Bearing - Cylindrical Roller Bearing, 1.5000 in Bore Dia., 3.3125 in OD, 2.4688 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930687
MFR #BSBAE108E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.5000 in Bore Dia., 3.3125 in OD, 2.4688 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930687
MFR #BSBAE108E

Mfr description
BSBA E 108 E ADVANCED BRG 108 BORE GROUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    62.70 mm
  • Insert Outer Diameter
    84.14 mm
  • Outer Ring Width  
    30 mm
  • Outside Diameter  
    3.3125 in
  • Overall Width
    2.4688 in
  • Shaft Diameter
    1.5000 in
  • Weight
    3.97 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Type
    2-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05060772330243
  • Max Operating Temperature
    212 °F
  • Max Rpm
    4360 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    97 kN
  • Radial Static Load Capacity
    108 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05060772330243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)