Motion
BSBAE115F
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.5079 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930708
MFR #BSBAE115F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.9375 in Bore Dia., 3.8750 in OD, 2.5079 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930708
MFR #BSBAE115F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBA E 115 F ADVANCED BRG 115 BORE GROUP

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    2.5079 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    123 kN
  • Radial Static Load Capacity
    146 kN
  • Seal Type
    Triple Lip Labyrinth
  • Lubrication Type
    Grease
  • Series
    BSBA
  • Manufacturer Upc Number
    05060772330335
  • UPC_NO
    05060772330335
  • Housing Type
    2-Bolt Split Pedestal
  • Max Rpm
    3500 rpm
  • Weight
    5.05 lbs
  • Insert Material
    Spheroidal Graphite Iron
  • Insert Outer Diameter
    98.42 mm
  • Bore Diameter
  • Shaft Diameter
    1.9375 in
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text