Motion
BSBAE208E
Roller Insert Bearing - Cylindrical Roller Bearing, 2.5000 in Bore Dia., 4.5000 in OD, 2.7047 in Overall Width, Expansion Bearing (Floating)
MI ITEM #10930727
MFR #BSBAE208E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 2.5000 in Bore Dia., 4.5000 in OD, 2.7047 in Overall Width, Expansion Bearing (Floating)
MI ITEM #10930727
MFR #BSBAE208E

Mfr description
BSBA E 208 E ADVANCED BRG 208 BORE GROUP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    68.70 mm
  • Insert Outer Diameter
    114.30 mm
  • Outer Ring Width  
    35 mm
  • Outside Diameter  
    4.5000 in
  • Overall Width
    2.7047 in
  • Shaft Diameter
    2.5000 in
  • Weight
    6.31 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Type
    2-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05060772330564
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2890 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    152 kN
  • Radial Static Load Capacity
    192 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05060772330564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)