Motion
BSBAM70F
Roller Insert Bearing - Cylindrical Roller Bearing, 70 mm Bore Dia., 5.2500 in OD, 3.0984 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930751
MFR #BSBAM70F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 70 mm Bore Dia., 5.2500 in OD, 3.0984 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930751
MFR #BSBAM70F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBA M 70 F ADVANCED BRG 70MM BORE GROUP

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.0984 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    203 kN
  • Radial Static Load Capacity
    268 kN
  • Seal Type
    Triple Lip Labyrinth
  • Lubrication Type
    Grease
  • Series
    BSBA
  • Manufacturer Upc Number
    05056407700789
  • UPC_NO
    05056407700789
  • Housing Type
    2-Bolt Split Pedestal
  • Max Rpm
    2440 rpm
  • Weight
    10.16 lbs
  • Insert Material
    Spheroidal Graphite Iron
  • Insert Outer Diameter
    133.35 mm
  • Bore Diameter
  • Shaft Diameter
    70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text