Motion
BSBAE307F
Roller Insert Bearing - Cylindrical Roller Bearing, 3.4375 in Bore Dia., 6.0000 in OD, 3.4921 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930765
MFR #BSBAE307F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 3.4375 in Bore Dia., 6.0000 in OD, 3.4921 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930765
MFR #BSBAE307F

Mfr description
BSBA E 307 F ADVANCED SPLIT BRG 307 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Inner Ring Width  
    88.70 mm
  • Insert Outer Diameter
    152.40 mm
  • Outer Ring Width  
    51 mm
  • Outside Diameter  
    6.0000 in
  • Overall Width
    3.4921 in
  • Shaft Diameter
    3.4375 in
  • Weight
    15.63 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    2-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05056407700925
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2090 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    293 kN
  • Radial Static Load Capacity
    414 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05056407700925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)