Motion
BSBAE403E
Roller Insert Bearing - Cylindrical Roller Bearing, 4.1875 in Bore Dia., 8.0000 in OD, 4.3189 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930803
MFR #BSBAE403E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.1875 in Bore Dia., 8.0000 in OD, 4.3189 in Overall Width, Expansion Bearing (Floating)
Mi Item #10930803
MFR #BSBAE403E

Mfr description
BSBA E 403 E ADVANCED SPLIT BRG 403 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.1875 in
  • Inner Ring Width  
    109.70 mm
  • Insert Outer Diameter
    203.20 mm
  • Outer Ring Width  
    60 mm
  • Outside Diameter  
    8.0000 in
  • Overall Width
    4.3189 in
  • Shaft Diameter
    4.1875 in
  • Weight
    29.87 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Type
    4-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05056407701298
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1610 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    418 kN
  • Radial Static Load Capacity
    615 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05056407701298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)