Motion
BSBAE412E
Roller Insert Bearing - Cylindrical Roller Bearing, 4.7500 in Bore Dia., 8.7500 in OD, 4.5938 in Overall Width, Expansion Bearing (Floating)
MI ITEM #10930823
MFR #BSBAE412E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 4.7500 in Bore Dia., 8.7500 in OD, 4.5938 in Overall Width, Expansion Bearing (Floating)
MI ITEM #10930823
MFR #BSBAE412E

Mfr description
BSBA E 412 E ADVANCED SPLIT BRG 412 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Inner Ring Width  
    116.70 mm
  • Insert Outer Diameter
    222.25 mm
  • Outer Ring Width  
    71 mm
  • Outside Diameter  
    8.7500 in
  • Overall Width
    4.5938 in
  • Shaft Diameter
    4.7500 in
  • Weight
    39.09 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Type
    4-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05056407701496
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1460 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    561 kN
  • Radial Static Load Capacity
    874 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05056407701496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)