Motion
BSBAE503F
Roller Insert Bearing - Cylindrical Roller Bearing, 5.1875 in Bore Dia., 9.5000 in OD, 4.7913 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #10930843
MFR #BSBAE503F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 5.1875 in Bore Dia., 9.5000 in OD, 4.7913 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #10930843
MFR #BSBAE503F

Mfr description
BSBA E 503 F ADVANCED SPLIT BRG 503 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.1875 in
  • Inner Ring Width  
    121.70 mm
  • Insert Outer Diameter
    241.30 mm
  • Outer Ring Width  
    73 mm
  • Outside Diameter  
    9.5000 in
  • Overall Width
    4.7913 in
  • Shaft Diameter
    5.1875 in
  • Weight
    50.95 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    4-Bolt Split Pedestal
  • Insert Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    05056407701694
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1330 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    593 kN
  • Radial Static Load Capacity
    937 kN
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    05056407701694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)