Motion
BSBAM135F
Roller Insert Bearing - Cylindrical Roller Bearing, 135 mm Bore Dia., 9.5000 in OD, 4.7913 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930851
MFR #BSBAM135F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 135 mm Bore Dia., 9.5000 in OD, 4.7913 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #10930851
MFR #BSBAM135F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBA M 135 F ADVANCED SPLIT BRG 135MM

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    4.7913 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    593 kN
  • Radial Static Load Capacity
    937 kN
  • Seal Type
    Triple Lip Labyrinth
  • Lubrication Type
    Grease
  • Series
    BSBA
  • Manufacturer Upc Number
    05056407701779
  • UPC_NO
    05056407701779
  • Housing Type
    4-Bolt Split Pedestal
  • Max Rpm
    1330 rpm
  • Weight
    50.95 lbs
  • Insert Material
    Spheroidal Graphite Iron
  • Insert Outer Diameter
    241.30 mm
  • Bore Diameter
  • Shaft Diameter
    135 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought