Motion
PED1
MI ITEM #10930900
MFR #PED1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930900
MFR #PED1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED1 PEDESTAL GROUP 1 - SUITS C1 INNER

Specifications

  • Height
    138 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    1.1875 in-1.5000 in, 30 mm-40 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    172 mm to 192 mm
  • Base Width
    60 mm
  • Manufacturer Upc Number
    05060772333626
  • Weight
    6.61 lbs
  • Housing Type
    2-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought