Motion
PED2
MI ITEM #10930901
MFR #PED2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930901
MFR #PED2

Mfr description
PED2 PEDESTAL GROUP 2 - SUITS C2 INNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    70 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    203 mm to 227 mm
  • Compatible Bore Diameter
    1.6875 in-2.0000 in, 45 mm-50 mm
  • Height
    158 mm
  • Weight
    8.60 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    2-Bolt Split Pedestal
  • Manufacturer Upc Number
    05060772333794
  • Mounting
    2-Bolt Base
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)