Motion
PED3
MI ITEM #10930902
MFR #PED3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930902
MFR #PED3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED3 PEDESTAL GROUP 3 - SUITS C3 & C2A

Specifications

  • Height
    180 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.1875 in-2.5000 in, 55 mm-65 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    226 mm to 242 mm
  • Base Width
    70 mm
  • Manufacturer Upc Number
    05060772333800
  • Weight
    12.79 lbs
  • Housing Type
    2-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text