Motion
PED4
MI ITEM #10930903
MFR #PED4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930903
MFR #PED4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED4 PEDESTAL GROUP 4 - SUITS C4 & C3A

Specifications

  • Height
    208 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    2.6875 in-3.0000 in, 70 mm-75 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    260 mm to 280 mm
  • Base Width
    76 mm
  • Manufacturer Upc Number
    05060772333817
  • Weight
    18.74 lbs
  • Housing Type
    2-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought