Motion
PED5
MI ITEM #10930904
MFR #PED5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930904
MFR #PED5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED5 PEDESTAL GROUP 5 - SUITS C5 & C4A

Specifications

  • Height
    252 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.1875 in-3.5000 in, 80 mm-90 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    312 mm to 328 mm
  • Base Width
    90 mm
  • Manufacturer Upc Number
    05060772333824
  • Weight
    37.48 lbs
  • Housing Type
    2-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text