Motion
PED6
MI ITEM #10930905
MFR #PED6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930905
MFR #PED6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED6 PEDESTAL GROUP 6 - SUITS C6 & C5A O

Specifications

  • Height
    272 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.6875 in-4.0000 in, 95 mm-105 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    342 mm to 366 mm
  • Base Width
    102 mm
  • Manufacturer Upc Number
    05060772333831
  • Weight
    41.89 lbs
  • Housing Type
    2-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought