Motion
PED8
MI ITEM #10930907
MFR #PED8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10930907
MFR #PED8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PED8 PEDESTAL GROUP 8 - SUITS C8 & C7A O

Specifications

  • Height
    372 mm
  • Mounting
    2-Bolt Base
  • Housing Construction
    Split
  • Compatible Bore Diameter
    4.6875 in-5.0000 in, 120 mm-130 mm
  • Base To Bore Centerline
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
    438 mm to 462 mm
  • Base Width
    178 mm
  • Manufacturer Upc Number
    05060772333855
  • Weight
    105.82 lbs
  • Housing Type
    4-Bolt Split Pedestal
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text